
Solid Base, fits 600x800mm, Lt Gray, Steel 0-mm
Mfr # PB068
Zoro # G6819795
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 800 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB068
Zoro #
G6819795
UPC #
783510979409
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Base,Fits 600x800mm,Lt Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 800 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
17 lb
Fits Frame
600 x 800 mm
Description
Solid Base,Fits 600x800mm,Lt Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.