
Solid Base, fits 800x800mm, SS Type 304 0-mm
Mfr # PB088SS
Zoro # G6838853
product price: $1,529.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 800 x 800 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB088SS
Zoro #
G6838853
UPC #
783510319199
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Base,fits 800x800mm,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 800 x 800 mm
Gauge
16 ga
Color
Unpainted
Weight
25 lb
Series
ProLine
Fits Frame
800 x 800 mm
Description
Solid Base,fits 800x800mm,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.