Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 1200x600mm, Lt Gray,

  • Mfr # PCS126

  • Zoro # G5868495


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1200 x 600 mm
Color
Light Gray
Size
47.24 x 23.62 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS126
Zoro #
G5868495
UPC #
783510298326
Country of Origin
Mexico

Dimensions

Size
47.24 x 23.62 in
Width
23.62 in
Height
47.24 in
Thickness
1.52 mm / 16 ga
Dimensions
1139 x 592 mm / 44.84 x 23.31 in

Details

Item
Solid Covers,fits 1200x600mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1200 x 600 mm
Color
Light Gray
Gauge
16 ga
Features
Steel Cover
Weight
23.70 lb
Series
ProLine
Fits Frame
1200 x 600 mm
Cover Style
Steel

Description

Solid Covers,fits 1200x600mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.