Zoro Homepage

Solid Covers, Fits 1400x1200mm, Lt Gray

  • Mfr # PCS412GLD

  • Zoro # G5812879


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1400 x 1200 mm
Gauge
14 ga
Size
55.12 in x 47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS412GLD
Zoro #
G5812879
UPC #
783510101961
Country of Origin
United States

Dimensions

Size
55.12 in x 47.24 in
Width
47.24 in
Height
55.12 in
Thickness
14 ga / 1.9 mm

Details

Item
Solid Covers,Fits 1400x1200mm,Lt Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1400 x 1200 mm
Gauge
14 ga
Color
Light Gray
Weight
19.50 lb
Series
ProLine
Use On Opening
Upper Front
Fits Console
1400 x 1200 mm

Description

Solid Covers,Fits 1400x1200mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.