Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 1400x600mm, Lt Gray, Steel

  • Mfr # PCS146

  • Zoro # G6819007


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1400 x 600 mm
Width
23.62 in
Features
Steel Cover
Size
55.12 x 23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS146
Zoro #
G6819007
UPC #
783510963804
Country of Origin
Mexico

Dimensions

Width
23.62 in
Size
55.12 x 23.62 in
Height
55.12 in
Thickness
1.52 mm / 16 ga
Dimensions
1339 x 592 mm / 52.72 x 23.31 in

Details

Item
Solid Covers,Fits 1400x600mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1400 x 600 mm
Features
Steel Cover
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
28 lb
Cover Style
Steel
Fits Frame
1400 x 600 mm

Description

Solid Covers,Fits 1400x600mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.