Zoro Homepage

Solid Covers, fits 1400x600mm, SS Type 304

  • Mfr # PCS146SS

  • Zoro # G6837094


product price: $2,249.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Features
Stainless Steel Cover
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS146SS
Zoro #
G6837094
UPC #
783510315795
Country of Origin
United States

Dimensions

Width
23.62 in
Height
55.12 in
Size
55.12 x 23.62 in
Thickness
1.52 mm / 16 ga
Dimensions
1339 x 592 mm / 52.72 x 23.31 in

Details

Item
Solid Covers,fits 1400x600mm,SS Type 3
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Features
Stainless Steel Cover
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
30 lb
Fits Frame
1400 x 600 mm
Cover Style
Stainless Steel

Description

Solid Covers,fits 1400x600mm,SS Type 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.