Zoro Homepage

Solid Covers, Fits 1400x800mm, Lt Gray

  • Mfr # PCS148HF2

  • Zoro # G5815593


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1400 x 800 mm
Height
55.12 in
Width
31-1/2 in
Features
EMC Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS148HF2
Zoro #
G5815593
UPC #
783510117191
Country of Origin
United States

Dimensions

Height
55.12 in
Width
31-1/2 in
Size
55.12 x 31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
1339 x 792 mm / 52.72 x 31.18 in

Details

Item
Solid Covers,Fits 1400x800mm,Lt Gray
Material
Mild Steel
For Use With
Fits Frame 1400 x 800 mm
Features
EMC Cover
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
36 lb
Fits Frame
1400 x 800 mm
Cover Style
EMC

Description

Solid Covers,Fits 1400x800mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.