Zoro Homepage

Solid Covers, Fits 1400x800mm, Lt Gray

  • Mfr # PCS48CWS

  • Zoro # G5813186


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1400 x 800 mm
Color
Light Gray
Width
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS48CWS
Zoro #
G5813186
UPC #
783510109950
Country of Origin
United States

Dimensions

Width
31-1/2 in
Size
55.12 in x 31-1/2 in
Height
55.12 in
Thickness
14 ga / 1.9 mm

Details

Item
Solid Covers,Fits 1400x800mm,Lt Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1400 x 800 mm
Color
Light Gray
Gauge
14 ga
Weight
17 lb
Series
ProLine
Fits Console
1400 x 800 mm
Use On Opening
Upper Front

Description

Solid Covers,Fits 1400x800mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.