Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 1400x800mm, SS Type 304

  • Mfr # PCS148SS

  • Zoro # G6837119


product price: $2,332.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 800 mm
Color
Unpainted
Height
55.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS148SS
Zoro #
G6837119
UPC #
783510315894
Country of Origin
United States

Dimensions

Height
55.12 in
Width
31-1/2 in
Size
55.12 x 31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
1339 x 792 mm / 52.72 x 31.18 in

Details

Item
Solid Covers,fits 1400x800mm,SS Type 3
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 800 mm
Color
Unpainted
Features
Stainless Steel Cover
Gauge
14 ga
Series
ProLine
Weight
43 lb
Cover Style
Stainless Steel
Fits Frame
1400 x 800 mm

Description

Solid Covers,fits 1400x800mm,SS Type 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.