Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 1600x600mm, Lt Gray, Steel

  • Mfr # PCS166

  • Zoro # G6819129


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1600 x 600 mm
Height
62.99 in
Gauge
16 ga
Size
62.99 x 23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS166
Zoro #
G6819129
UPC #
783510964009
Country of Origin
Mexico

Dimensions

Height
62.99 in
Size
62.99 x 23.62 in
Width
23.62 in
Thickness
1.52 mm / 16 ga
Dimensions
1539 x 592 mm / 60.59 x 23.31 in

Details

Item
Solid Covers,Fits 1600x600mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1600 x 600 mm
Gauge
16 ga
Features
Steel Cover
Color
Light Gray
Weight
33 lb
Series
ProLine
Cover Style
Steel
Fits Frame
1600 x 600 mm

Description

Solid Covers,Fits 1600x600mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.