
Solid Covers, fits 1600x600mm, SS Type 304
Mfr # PCS166SS
Zoro # G6837137
product price: $2,420.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Color
Unpainted
Features
Stainless Steel Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS166SS
Zoro #
G6837137
UPC #
783510315993
Country of Origin
United States
Dimensions
Height
62.99 in
Size
62.99 x 23.62 in
Width
23.62 in
Thickness
1.52 mm / 16 ga
Dimensions
1539 x 592 mm / 60.59 x 23.31 in
Details
Item
Solid Covers,fits 1600x600mm,SS Type 3
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Color
Unpainted
Features
Stainless Steel Cover
Gauge
16 ga
Weight
32 lb
Series
ProLine
Fits Frame
1600 x 600 mm
Cover Style
Stainless Steel
Description
Solid Covers,fits 1600x600mm,SS Type 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.