Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 1600x800mm, Lt Gray, Steel

  • Mfr # PCS168

  • Zoro # G6819235


product price: $563.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 1600 x 800 mm
Color
Light Gray
Height
62.99 in
Size
62.99 x 31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS168
Zoro #
G6819235
UPC #
783510964207
Country of Origin
Mexico

Dimensions

Height
62.99 in
Size
62.99 x 31-1/2 in
Width
31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
1539 x 792 mm / 60.59 x 31.18 in

Details

Item
Solid Covers,Fits 1600x800mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1600 x 800 mm
Color
Light Gray
Gauge
14 ga
Features
Steel Cover
Series
ProLine
Weight
51 lb
Cover Style
Steel
Fits Frame
1600 x 800 mm

Description

Solid Covers,Fits 1600x800mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.