Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, Fits 1800x1000mm, Lt Gray

  • Mfr # PCS1810HF2

  • Zoro # G5815688


product price: $1,337.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 1800 x 1000 mm
Width
39.37 in
Size
70.87 x 39.37 in
Height
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS1810HF2
Zoro #
G5815688
UPC #
783510117894
Country of Origin
United States

Dimensions

Width
39.37 in
Size
70.87 x 39.37 in
Height
70.87 in
Thickness
1.9 mm / 14 ga
Dimensions
1739 x 992 mm / 68.46 x 39.06 in

Details

Item
Solid Covers,Fits 1800x1000mm,Lt Gray
Material
Mild Steel
For Use With
Fits Frame 1800 x 1000 mm
Color
Light Gray
Features
EMC Cover
Gauge
14 ga
Weight
71 lb
Series
ProLine
Cover Style
EMC
Fits Frame
1800 x 1000 mm

Description

Solid Covers,Fits 1800x1000mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.