
Solid Covers, fits 1800x1000mm, Lt Gray, Steel
Mfr # PCS1810
Zoro # G6819348
product price: $653.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Width
39.37 in
Features
Steel Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS1810
Zoro #
G6819348
UPC #
783510964603
Country of Origin
Mexico
Dimensions
Width
39.37 in
Size
70.87 x 39.37 in
Height
70.87 in
Thickness
1.9 mm / 14 ga
Dimensions
1739 x 992 mm / 68.46 x 39.06 in
Details
Item
Solid Covers,Fits 1800x1000mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Features
Steel Cover
Color
Light Gray
Series
ProLine
Weight
70 lb
Fits Frame
1800 x 1000 mm
Cover Style
Steel
Description
Solid Covers,Fits 1800x1000mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.