
Solid Covers, fits 1800x400mm, Lt Gray, Steel
Mfr # PCS184
Zoro # G6831083
product price: $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 1800 x 400 mm
Height
70.87 in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS184
Zoro #
G6831083
UPC #
783510298340
Country of Origin
Mexico
Dimensions
Height
70.87 in
Size
70.87 x 15-3/4 in
Width
15-3/4 in
Thickness
1.52 mm / 16 ga
Dimensions
1739 x 392 mm / 68.46 x 15.43 in
Details
Item
Solid Covers,fits 1800x400mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1800 x 400 mm
Gauge
16 ga
Color
Light Gray
Features
Steel Cover
Weight
20.20 lb
Series
ProLine
Fits Frame
1800 x 400 mm
Cover Style
Steel
Use On Opening
Rear
Description
Solid Covers,fits 1800x400mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.