Zoro Homepage

Solid Covers, Fits 1800x600mm, Lt Gray

  • Mfr # PCS66CWS

  • Zoro # G5812714


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1800 x 600 mm
Gauge
16 ga
Size
70.87 in x 23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS66CWS
Zoro #
G5812714
UPC #
783510101916
Country of Origin
United States

Dimensions

Size
70.87 in x 23.62 in
Width
23.62 in
Height
70.87 in
Thickness
16 ga / 1.52 mm

Details

Item
Solid Covers,Fits 1800x600mm,Lt Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1800 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
13 lb
Fits Console
1800 x 600 mm
Use On Opening
Upper Front

Description

Solid Covers,Fits 1800x600mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.