Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 1800x600mm, Lt Gray, Steel

  • Mfr # PCS186

  • Zoro # G6819095


product price: $544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 1800 x 600 mm
Height
68.46 in
Color
Light Gray
Size
68.46 in H x 23.31 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS186
Zoro #
G6819095
UPC #
783510964306
Country of Origin
Mexico

Dimensions

Height
68.46 in
Size
68.46 in H x 23.31 in W
Width
23.31 in
Thickness
1.52 mm / 16 ga
Dimensions
1739 x 592 mm / 68.46 x 23.31 in

Details

Item
Solid Covers,Fits 1800x600mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1800 x 600 mm
Color
Light Gray
Features
Steel Cover
Gauge
16 ga
Series
ProLine
Weight
36 lb
Cover Style
Steel
Fits Frame
1800 x 600 mm

Description

Solid Covers,Fits 1800x600mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.