
Solid Covers, Fits 1800x800mm, Lt Gray
Mfr # PCS188HF2
Zoro # G5815609
product price: $1,202.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 1800 x 800 mm
Color
Light Gray
Width
31-1/2 in
Features
EMC Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS188HF2
Zoro #
G5815609
UPC #
783510117795
Country of Origin
United States
Dimensions
Width
31-1/2 in
Height
70.87 in
Size
70.87 x 31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
1739 x 792 mm / 68.46 x 31.18 in
Details
Item
Solid Covers,Fits 1800x800mm,Lt Gray
Material
Mild Steel
For Use With
Fits Frame 1800 x 800 mm
Color
Light Gray
Features
EMC Cover
Gauge
14 ga
Series
ProLine
Weight
58 lb
Cover Style
EMC
Fits Frame
1800 x 800 mm
Description
Solid Covers,Fits 1800x800mm,Lt Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.