
Solid Covers, fits 1800x800mm, SS Type 304
Mfr # PCS188SS
Zoro # G6837453
product price: $2,516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1800 x 800 mm
Color
Unpainted
Features
Stainless Steel Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS188SS
Zoro #
G6837453
UPC #
783510316297
Country of Origin
United States
Dimensions
Height
70.87 in
Size
70.87 x 31-1/2 in
Width
31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
1739 x 792 mm / 68.46 x 31.18 in
Details
Item
Solid Covers,fits 1800x800mm,SS Type 3
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1800 x 800 mm
Color
Unpainted
Features
Stainless Steel Cover
Gauge
14 ga
Weight
56 lb
Series
ProLine
Fits Frame
1800 x 800 mm
Cover Style
Stainless Steel
Description
Solid Covers,fits 1800x800mm,SS Type 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.