
Solid Covers, fits 1800x900mm, Lt Gray,
Mfr # PCS189
Zoro # G5868425
product price: $587.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 1800 x 900 mm
Width
35.43 in
Size
70.87 x 35.43 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS189
Zoro #
G5868425
UPC #
783510298357
Country of Origin
Mexico
Dimensions
Width
35.43 in
Size
70.87 x 35.43 in
Height
70.87 in
Thickness
1.9 mm / 14 ga
Dimensions
1739 x 892 mm / 68.46 x 35.12 in
Details
Item
Solid Covers,fits 1800x900mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 1800 x 900 mm
Color
Light Gray
Features
Steel Cover
Gauge
14 ga
Weight
63.30 lb
Series
ProLine
Fits Frame
1800 x 900 mm
Cover Style
Steel
Description
Solid Covers,fits 1800x900mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.