
Solid Covers, fits 2000x1000mm, Lt Gray, Steel
Mfr # PCS2010
Zoro # G6819357
product price: $664.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 1000 mm
Height
78.74 in
Size
78.74 x 39.37 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS2010
Zoro #
G6819357
UPC #
783510965006
Country of Origin
Mexico
Dimensions
Height
78.74 in
Size
78.74 x 39.37 in
Width
39.37 in
Thickness
1.9 mm / 14 ga
Dimensions
1939 x 992 mm / 76.34 x 39.06 in
Details
Item
Solid Covers,Fits 2000x1000mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
Features
Steel Cover
Series
ProLine
Weight
79 lb
Cover Style
Steel
Fits Frame
2000 x 1000 mm
Description
Solid Covers,Fits 2000x1000mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.