Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 2000x1000mm, SS Type

  • Mfr # PCS2010SS

  • Zoro # G5872135


product price: $2,700.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2000 x 1000 mm
Height
78.74 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS2010SS
Zoro #
G5872135
UPC #
783510316693
Country of Origin
United States

Dimensions

Height
78.74 in
Width
39.37 in
Size
78.74 x 39.37 in
Thickness
1.9 mm / 14 ga
Dimensions
1939 x 992 mm / 76.34 x 39.06 in

Details

Item
Solid Covers,fits 2000x1000mm,SS Type
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2000 x 1000 mm
Gauge
14 ga
Color
Unpainted
Features
Stainless Steel Cover
Weight
78 lb
Series
ProLine
Fits Frame
2000 x 1000 mm
Cover Style
Stainless Steel

Description

Solid Covers,fits 2000x1000mm,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.