Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, Fits 2000x800mm, Lt Gray,

  • Mfr # PCS208

  • Zoro # G5862877


product price: $637.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2000 x 800 mm
Width
31-1/2 in
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS208
Zoro #
G5862877
UPC #
783510964900
Country of Origin
Mexico

Dimensions

Width
31-1/2 in
Size
78.74 x 31-1/2 in
Height
78.74 in
Thickness
1.9 mm / 14 ga
Dimensions
1939 x 792 mm / 76.34 x 31.18 in

Details

Item
Solid Covers,Fits 2000x800mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2000 x 800 mm
Color
Light Gray
Gauge
14 ga
Features
Steel Cover
Series
ProLine
Weight
64 lb
Fits Frame
2000 x 800 mm
Cover Style
Steel

Description

Solid Covers,Fits 2000x800mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.