
Solid Covers, fits 2000x900mm, Lt Gray,
Mfr # PCS209
Zoro # G5868538
product price: $653.99
/eaKey Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 900 mm
Height
78.74 in
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS209
Zoro #
G5868538
UPC #
783510298364
Country of Origin
Mexico
Dimensions
Height
78.74 in
Width
35.43 in
Size
78.74 x 35.43 in
Thickness
1.9 mm / 14 ga
Dimensions
1939 x 892 mm / 76.34 x 35.12 in
Details
Item
Solid Covers,fits 2000x900mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2000 x 900 mm
Gauge
14 ga
Color
Light Gray
Features
Steel Cover
Weight
67.90 lb
Series
ProLine
Cover Style
Steel
Fits Frame
2000 x 900 mm
Description
Solid Covers,fits 2000x900mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.