Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 2200x1000mm, Lt Gray, Steel

  • Mfr # PCS2210

  • Zoro # G6819323


product price: $675.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
For Use With
Fits Frame 2200 x 1000 mm
Size
86.61 x 39.37 in
Features
Steel Cover
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS2210
Zoro #
G6819323
UPC #
783510965402
Country of Origin
Mexico

Dimensions

Size
86.61 x 39.37 in
Width
39.37 in
Height
86.61 in
Thickness
1.9 mm / 14 ga
Dimensions
2139 x 992 mm / 84.21 x 39.06 in

Details

Item
Solid Covers,Fits 2200x1000mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2200 x 1000 mm
Features
Steel Cover
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
83 lb
Fits Frame
2200 x 1000 mm
Cover Style
Steel

Description

Solid Covers,Fits 2200x1000mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.