
Solid Covers, Fits 2200x600mm, Lt Gray
Mfr # PCS226HF2
Zoro # G5815828
product price: $1,303.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 2200 x 600 mm
Color
Light Gray
Gauge
16 ga
Features
EMC Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS226HF2
Zoro #
G5815828
UPC #
783510118396
Country of Origin
United States
Dimensions
Size
86.61 x 23.62 in
Width
23.62 in
Height
86.61 in
Thickness
1.52 mm / 16 ga
Dimensions
2139 x 592 mm / 84.21 x 23.31 in
Details
Item
Solid Covers,Fits 2200x600mm,Lt Gray
Material
Mild Steel
For Use With
Fits Frame 2200 x 600 mm
Color
Light Gray
Gauge
16 ga
Features
EMC Cover
Series
ProLine
Weight
54 lb
Fits Frame
2200 x 600 mm
Cover Style
EMC
Description
Solid Covers,Fits 2200x600mm,Lt Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.