Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 2200x600mm, SS Type 3

  • Mfr # PCS226SS

  • Zoro # G5872117


product price: $2,736.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x 600 mm
Gauge
16 ga
Size
86.61 x 23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS226SS
Zoro #
G5872117
UPC #
783510316792
Country of Origin
United States

Dimensions

Size
86.61 x 23.62 in
Height
86.61 in
Width
23.62 in
Thickness
1.52 mm / 16 ga
Dimensions
2139 x 592 mm / 84.21 x 23.31 in

Details

Item
Solid Covers,fits 2200x600mm,SS Type 3
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x 600 mm
Gauge
16 ga
Features
Stainless Steel Cover
Color
Unpainted
Weight
47 lb
Series
ProLine
Fits Frame
2200 x 600 mm
Cover Style
Stainless Steel

Description

Solid Covers,fits 2200x600mm,SS Type 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.