
Solid Covers, fits 2200x800mm, Lt Gray, Steel
Mfr # PCS228
Zoro # G6819384
product price: $664.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2200 x 800 mm
Width
31-1/2 in
Gauge
14 ga
Features
Steel Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS228
Zoro #
G6819384
UPC #
783510965303
Country of Origin
Mexico
Dimensions
Width
31-1/2 in
Height
86.61 in
Size
86.61 x 31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
2139 x 792 mm / 84.21 x 31.18 in
Details
Item
Solid Covers,Fits 2200x800mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2200 x 800 mm
Gauge
14 ga
Features
Steel Cover
Color
Light Gray
Weight
68 lb
Series
ProLine
Cover Style
Steel
Fits Frame
2200 x 800 mm
Description
Solid Covers,Fits 2200x800mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.