
Solid Covers, fits 2200x800mm, SS Type 3
Mfr # PCS228SS
Zoro # G5871995
product price: $2,779.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x 800 mm
Size
86.61 x 31-1/2 in
Features
Stainless Steel Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS228SS
Zoro #
G5871995
UPC #
783510316891
Country of Origin
United States
Dimensions
Size
86.61 x 31-1/2 in
Width
31-1/2 in
Height
86.61 in
Thickness
1.9 mm / 14 ga
Dimensions
2139 x 792 mm / 84.21 x 31.18 in
Details
Item
Solid Covers,fits 2200x800mm,SS Type 3
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x 800 mm
Features
Stainless Steel Cover
Color
Unpainted
Gauge
14 ga
Weight
70 lb
Series
ProLine
Fits Frame
2200 x 800 mm
Cover Style
Stainless Steel
Description
Solid Covers,fits 2200x800mm,SS Type 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.