
Solid Covers, fits 700x600mm, Lt Gray, Steel
Mfr # PCS76
Zoro # G6819068
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Width
23.62 in
Height
27.56 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS76
Zoro #
G6819068
UPC #
783510963606
Country of Origin
Mexico
Dimensions
Width
23.62 in
Height
27.56 in
Size
27.56 x 23.62 in
Thickness
1.52 mm / 16 ga
Dimensions
639 x 592 mm / 25.16 x 23.31 in
Details
Item
Solid Covers,Fits 700x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Color
Light Gray
Features
Steel Cover
Gauge
16 ga
Series
ProLine
Weight
13 lb
Fits Frame
700 x 600 mm
Cover Style
Steel
Description
Solid Covers,Fits 700x600mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.