
Solid Covers, fits 700x600mm, SS Type 304
Mfr # PCS76SS
Zoro # G6837295
product price: $1,340.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 700 x 600 mm
Size
27.56 x 23.62 in
Features
Stainless Steel Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS76SS
Zoro #
G6837295
UPC #
783510315597
Country of Origin
United States
Dimensions
Size
27.56 x 23.62 in
Width
23.62 in
Height
27.56 in
Thickness
1.52 mm / 16 ga
Dimensions
639 x 592 mm / 25.16 x 23.31 in
Details
Item
Solid Covers,fits 700x600mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 700 x 600 mm
Features
Stainless Steel Cover
Color
Unpainted
Gauge
16 ga
Weight
21 lb
Series
ProLine
Fits Frame
700 x 600 mm
Cover Style
Stainless Steel
Description
Solid Covers,fits 700x600mm,SS Type 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.