Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, Fits 700x800mm, Lt Gray, S

  • Mfr # PCS78

  • Zoro # G5862816


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 700 x 800 mm
Size
27.56 x 31-1/2 in
Height
27.56 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS78
Zoro #
G5862816
UPC #
783510963705
Country of Origin
Mexico

Dimensions

Size
27.56 x 31-1/2 in
Height
27.56 in
Width
31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
639 x 792 mm / 25.16 x 31.18 in

Details

Item
Solid Covers,Fits 700x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 700 x 800 mm
Gauge
14 ga
Color
Light Gray
Features
Steel Cover
Weight
20.50 lb
Series
ProLine
Fits Frame
700 x 800 mm
Cover Style
Steel

Description

Solid Covers,Fits 700x800mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.