Zoro Homepage

Solid Covers, fits 700x800mm, SS Type 304

  • Mfr # PCS78SS

  • Zoro # G6837347


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 700 x 800 mm
Color
Unpainted
Features
Stainless Steel Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS78SS
Zoro #
G6837347
UPC #
783510315696
Country of Origin
United States

Dimensions

Height
27.56 in
Size
27.56 x 31-1/2 in
Width
31-1/2 in
Thickness
1.9 mm / 14 ga
Dimensions
639 x 792 mm / 25.16 x 31.18 in

Details

Item
Solid Covers,fits 700x800mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 700 x 800 mm
Color
Unpainted
Features
Stainless Steel Cover
Gauge
14 ga
Weight
21 lb
Series
ProLine
Cover Style
Stainless Steel
Fits Frame
700 x 800 mm

Description

Solid Covers,fits 700x800mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.