Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, fits 1200x600mm, Lt Gray, Steel

  • Mfr # PDS126

  • Zoro # G6830943


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1200 x 600 mm
Size
44.84 in H x 23.31 in W
Height
44.84 in
Width
23.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDS126
Zoro #
G6830943
UPC #
783510298227
Country of Origin
Mexico

Dimensions

Size
44.84 in H x 23.31 in W
Height
44.84 in
Width
23.31 in
Thickness
16 ga / 1.52 mm
Dimensions
1139 x 592 mm / 44.84 x 23.31 in

Details

Item
Solid Doors,fits 1200x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1200 x 600 mm
Color
Light Gray
Gauge
16 ga
Weight
33.20 lb
Series
ProLine
Door Type
Steel
Fits Frame
1200 x 600 mm

Description

Solid Doors,fits 1200x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.