
Solid Doors, fits 1200x800mm, Lt Gray, Steel
Mfr # PDS128
Zoro # G6830934
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 1200 x 800 mm
Gauge
14 ga
Width
31.18 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDS128
Zoro #
G6830934
UPC #
783510298234
Country of Origin
Mexico
Dimensions
Width
31.18 in
Size
44.84 in H x 31.18 in W
Height
44.84 in
Thickness
14 ga / 1.9 mm
Dimensions
1139 x 792 mm / 44.84 x 31.18 in
Details
Item
Solid Doors,fits 1200x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1200 x 800 mm
Gauge
14 ga
Color
Light Gray
Weight
49.60 lb
Series
ProLine
Door Type
Steel
Fits Frame
1200 x 800 mm
Description
Solid Doors,fits 1200x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.