Zoro Homepage

Solid Doors, fits 1400x600mm, Lt Gray, Steel

  • Mfr # PDS146

  • Zoro # G6818368


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1400 x 600 mm
Color
Light Gray
Gauge
16 ga
Size
52.72 in H x 23.31 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS146
Zoro #
G6818368
UPC #
783510948603
Country of Origin
Mexico

Dimensions

Size
52.72 in H x 23.31 in W
Height
52.72 in
Width
23.31 in
Thickness
16 ga / 1.52 mm
Dimensions
1339 x 592 mm / 52.72 x 23.31 in

Details

Item
Solid Doors,Fits 1400x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1400 x 600 mm
Color
Light Gray
Gauge
16 ga
Weight
36 lb
Series
ProLine
Door Type
Steel
Fits Frame
1400 x 600 mm

Description

Solid Doors,Fits 1400x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.