Zoro Homepage

Solid Doors, fits 1400x600mm, SS Type 304

  • Mfr # PDS146SS

  • Zoro # G6835929


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Size
52.72 in H x 23.31 in W
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS146SS
Zoro #
G6835929
UPC #
783510313395
Country of Origin
United States

Dimensions

Size
52.72 in H x 23.31 in W
Width
23.31 in
Height
52.72 in
Thickness
16 ga / 1.52 mm
Dimensions
1339 x 592 mm / 52.72 x 23.31 in

Details

Item
Solid Doors,fits 1400x600mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
37 lb
Fits Frame
1400 x 600 mm
Door Type
Stainless Steel

Description

Solid Doors,fits 1400x600mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.