Zoro Homepage

Solid Doors, Fits 1400x800mm, Lt Gray, S

  • Mfr # PDS148HF2

  • Zoro # G5820579


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1400 x 800 mm
Gauge
14 ga
Size
52.72 in H x 31.18 in W
Width
31.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS148HF2
Zoro #
G5820579
UPC #
783510134990
Country of Origin
Mexico

Dimensions

Size
52.72 in H x 31.18 in W
Width
31.18 in
Height
52.72 in
Thickness
14 ga / 1.9 mm
Dimensions
1339 x 792 mm / 52.72 x 31.18 in

Details

Item
Solid Doors,Fits 1400x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1400 x 800 mm
Gauge
14 ga
Color
Light Gray
Type
EMC
Weight
48 lb
Series
ProLine
Fits Frame
1400 x 800 mm

Description

Solid Doors,Fits 1400x800mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.