Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, Fits 1400x800mm, Lt Gray, S

  • Mfr # PDS48GLD

  • Zoro # G5813159


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1400 x 800 mm
Color
Light Gray
Height
55.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS48GLD
Zoro #
G5813159
UPC #
783510109974
Country of Origin
United States

Dimensions

Height
55.12 in
Size
18.54 in H x 31.18 in W
Width
31-1/2 in
Thickness
14 ga / 1.9 mm
Dimensions
471 x 792 mm / 18.54 x 31.18 in

Details

Item
Solid Doors,Fits 1400x800mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1400 x 800 mm
Color
Light Gray
Gauge
14 ga
Weight
15 lb
Series
ProLine
Fits Console
1400 x 800 mm

Description

Solid Doors,Fits 1400x800mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.