
Solid Doors, fits 1600x600mm, SS Type 30
Mfr # PDS166SS
Zoro # G5871164
product price: $3,127.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Size
60.59 in H x 23.31 in W
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDS166SS
Zoro #
G5871164
UPC #
783510313593
Country of Origin
United States
Dimensions
Size
60.59 in H x 23.31 in W
Width
23.31 in
Height
60.59 in
Thickness
16 ga / 1.52 mm
Dimensions
1539 x 592 mm / 60.59 x 23.31 in
Details
Item
Solid Doors,fits 1600x600mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Color
Unpainted
Gauge
16 ga
Weight
41 lb
Series
ProLine
Door Type
Stainless Steel
Fits Frame
1600 x 600 mm
Description
Solid Doors,fits 1600x600mm,SS Type 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.