
Solid Doors, Fits 1600x800mm, Lt Gray, S
Mfr # PDS168
Zoro # G5862606
product price: $777.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 1600 x 800 mm
Height
60.59 in
Width
31.18 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS168
Zoro #
G5862606
UPC #
783510949006
Country of Origin
Mexico
Dimensions
Height
60.59 in
Width
31.18 in
Size
60.59 in H x 31.18 in W
Thickness
14 ga / 1.9 mm
Dimensions
1539 x 792 mm / 60.59 x 31.18 in
Details
Item
Solid Doors,Fits 1600x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1600 x 800 mm
Color
Light Gray
Gauge
14 ga
Weight
59 lb
Series
ProLine
Door Type
Steel
Fits Frame
1600 x 800 mm
Description
Solid Doors,Fits 1600x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.