Zoro Homepage

Solid Doors, Fits 1800x1000mm, Lt Gray

  • Mfr # PDS1810HF2

  • Zoro # G5820545


product price: $1,324.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 1800 x 1000 mm
Color
Light Gray
Size
68.46 in H x 39.06 in W
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS1810HF2
Zoro #
G5820545
UPC #
783510135690
Country of Origin
United States

Dimensions

Size
68.46 in H x 39.06 in W
Width
39.06 in
Height
68.46 in
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 992 mm / 68.46 x 39.06 in

Details

Item
Solid Doors,Fits 1800x1000mm,Lt Gray
Material
Mild Steel
For Use With
Fits Frame 1800 x 1000 mm
Color
Light Gray
Gauge
14 ga
Type
EMC
Series
ProLine
Weight
81 lb
Fits Frame
1800 x 1000 mm

Description

Solid Doors,Fits 1800x1000mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.