
Solid Doors, fits 1800x400mm, Lt Gray, Steel
Mfr # PDS184
Zoro # G6831013
product price: $646.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 1800 x 400 mm
Size
68.46 in H x 15.43 in W
Width
15.43 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS184
Zoro #
G6831013
UPC #
783510298241
Country of Origin
Mexico
Dimensions
Size
68.46 in H x 15.43 in W
Width
15.43 in
Height
68.46 in
Thickness
16 ga / 1.52 mm
Dimensions
1739 x 392 mm / 68.46 x 15.43 in
Details
Item
Solid Doors,fits 1800x400mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1800 x 400 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
29.40 lb
Fits Frame
1800 x 400 mm
Door Type
Steel
Description
Solid Doors,fits 1800x400mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.