
Solid Doors, fits 1800x500mm, Lt Gray, Steel
Mfr # PDS185
Zoro # G6849089
product price: $670.99
/eaKey Features
Material
Mild Steel
For Use With
Fits Frame 1800 x 500 mm
Size
68.46 in H x 19.69 in W
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS185
Zoro #
G6849089
UPC #
783510350291
Country of Origin
Mexico
Dimensions
Size
68.46 in H x 19.69 in W
Width
19.69 in
Height
68.46 in
Thickness
16 ga / 1.52 mm
Dimensions
1739 x 492 mm / 68.46 x 19.69 in
Details
Item
Solid Doors,fits 1800x500mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1800 x 500 mm
Gauge
16 ga
Color
Light Gray
Weight
10 lb
Series
ProLine
Fits Frame
1800 x 500 mm
Door Type
Steel
Description
Solid Doors,fits 1800x500mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.