Zoro Homepage

Solid Doors, Fits 1800x600mm, Lt Gray, S

  • Mfr # PDS186HF2

  • Zoro # G5820588


product price: $1,282.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 1800 x 600 mm
Height
68.46 in
Gauge
16 ga
Width
23.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS186HF2
Zoro #
G5820588
UPC #
783510135393
Country of Origin
United States

Dimensions

Height
68.46 in
Width
23.31 in
Size
68.46 in H x 23.31 in W
Thickness
16 ga / 1.52 mm
Dimensions
1739 x 592 mm / 68.46 x 23.31 in

Details

Item
Solid Doors,Fits 1800x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1800 x 600 mm
Gauge
16 ga
Color
Light Gray
Type
EMC
Series
ProLine
Weight
46 lb
Fits Frame
1800 x 600 mm

Description

Solid Doors,Fits 1800x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.