Zoro Homepage

Solid Doors, fits 1800x600mm, SS Type 304

  • Mfr # PDS186SS

  • Zoro # G6836123


product price: $3,191.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1800 x 600 mm
Color
Unpainted
Height
68.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS186SS
Zoro #
G6836123
UPC #
783510313791
Country of Origin
United States

Dimensions

Height
68.46 in
Size
68.46 in H x 23.31 in W
Width
23.31 in
Thickness
16 ga / 1.52 mm
Dimensions
1739 x 592 mm / 68.46 x 23.31 in

Details

Item
Solid Doors,fits 1800x600mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1800 x 600 mm
Color
Unpainted
Gauge
16 ga
Weight
45 lb
Series
ProLine
Door Type
Stainless Steel
Fits Frame
1800 x 600 mm

Description

Solid Doors,fits 1800x600mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.