
Solid Doors, Fits 1800x800mm, Lt Gray, S
Mfr # PDS188HF2
Zoro # G5820563
product price: $1,277.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 1800 x 800 mm
Width
31.18 in
Height
68.46 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS188HF2
Zoro #
G5820563
UPC #
783510135591
Country of Origin
United States
Dimensions
Width
31.18 in
Height
68.46 in
Size
68.46 in H x 31.18 in W
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 792 mm / 68.46 x 31.18 in
Details
Item
Solid Doors,Fits 1800x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1800 x 800 mm
Color
Light Gray
Gauge
14 ga
Type
EMC
Series
ProLine
Weight
50 lb
Fits Frame
1800 x 800 mm
Description
Solid Doors,Fits 1800x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.