Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, Fits 1800x800mm, Lt Gray, S

  • Mfr # PDS68GLD

  • Zoro # G5817079


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1800 x 800 mm
Width
31-1/2 in
Height
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS68GLD
Zoro #
G5817079
UPC #
783510128050
Country of Origin
United States

Dimensions

Width
31-1/2 in
Height
70.87 in
Size
26.34 in H x 31.18 in W
Thickness
14 ga / 1.9 mm
Dimensions
669 x 792 mm / 26.34 x 31.18 in

Details

Item
Solid Doors,Fits 1800x800mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1800 x 800 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
23.70 lb
Fits Console
1800 x 800 mm

Description

Solid Doors,Fits 1800x800mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.