
Solid Doors, Fits 2000x1000mm, Lt Gray
Mfr # PDS2010HF2
Zoro # G5820938
product price: $1,447.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 1000 mm
Height
76.34 in
Size
76.34 in H x 39.06 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDS2010HF2
Zoro #
G5820938
UPC #
783510136093
Country of Origin
United States
Dimensions
Height
76.34 in
Size
76.34 in H x 39.06 in W
Width
39.06 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 992 mm / 76.34 x 39.06 in
Details
Item
Solid Doors,Fits 2000x1000mm,Lt Gray
Material
Mild Steel
For Use With
Fits Frame 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
Type
EMC
Weight
87.20 lb
Series
ProLine
Fits Frame
2000 x 1000 mm
Description
Solid Doors,Fits 2000x1000mm,Lt Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.