
Solid Doors, fits 2000x1000mm, Lt Gray, Steel
Mfr # PDS2010
Zoro # G6818413
product price: $781.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 1000 mm
Size
76.34 in H x 39.06 in W
Width
39.06 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS2010
Zoro #
G6818413
UPC #
783510949808
Country of Origin
Mexico
Dimensions
Size
76.34 in H x 39.06 in W
Width
39.06 in
Height
76.34 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 992 mm / 76.34 x 39.06 in
Details
Item
Solid Doors,Fits 2000x1000mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
Weight
91.10 lb
Series
ProLine
Fits Frame
2000 x 1000 mm
Door Type
Steel
Description
Solid Doors,Fits 2000x1000mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.